Glas-Col 100A O1033 Spherical Heating Mantle, 250 ml Flask, 0 W Upper/180 W Lower; 230 V

Representative image only.
Glas-Col Mfr # 100A O1033 – Item # EW-36226-05
Get better heating with conforming flexible fabric
  • 1 year warranty

PRODUCT OPTIONS

$521.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)250
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (watts)180
  • Height (in)5.5
  • Width (in)5.5
  • Depth (in)4
  • DescriptionSpherical Heating Mantle, 250 ml Flask, 0 W Upper/180 W Lower; 230 V
  • Warranty1 year
1 Year WarrantyCanadian Standards Association

Key Features

  • 1 year warranty

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Spherical heating mantles cover both top and bottom of one-, two-,or three-neck spherical flasks. Mantles are made from flexible fabrics for effective heating and protection of glass vessels. Wrap around zipper holds the mantle halves snugly together to prevent heat loss. Top split allow mantle removal without disturbing the glass vessels. Maximum heating temperature is 842°>F (450°>C). Mantles include detachable 4-ft, two wire-cord with locking connector. Mantles require a controlled electrical power source to prevent overheating.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat