Glas-Col 100A O409 Flexible Fabric Heating Mantle, 1000 ml, 380 Watts, 240 V

Representative image only.
Glas-Col Mfr # 100A O409 – Item # EW-36225-45
Flexible fabric conforms to your vessel providing uniform heating
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)1000
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)240
  • Power (watts)380
  • Height (in)3.5
  • Outside Diameter (OD) (in)9.25
  • DescriptionFlexible Fabric Heating Mantle, 1000 ml, 380 Watts, 240 V
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item


Hemispherical heating mantles feature insulated glass fabric that conforms to unusual vessel shapes. Steel extension supports (sold separately) are required to support mantles; do not place mantle directly on ring stand. Mantles require a controlled electrical power source to prevent overheating.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat