Glas-Col 100AO722 60° Heating Mantle with 8" Top Diameter, 210 Watts, 115 V

Representative image only.
Glas-Col Mfr # 100AO722 – Item # EW-36227-58
Get better heating with conforming flexible fabric
  • 1 year warranty

PRODUCT OPTIONS

$545.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (watts)210
  • Diameter (in)5.625
  • Outside Diameter (OD) (in)9
  • Description60° Heating Mantle with 8\" Top Diameter, 210 Watts, 115 V
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Sixty-Degree Funnel Mantles prevent precipitation and reduces viscosity of solutions during transfer. Mantles require a controlled electrical power source to prevent overheating

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat