Glas-Col 100AO855 Separatory Funnel Mantle 1000 ml Funnel, 190 Watts, 230 V; Squibb

Representative image only.
Glas-Col Mfr # 100AO855 – Item # EW-36227-67
Get better heating with conforming flexible fabric
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Max Flask Size (mL)1000
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (watts)190
  • Diameter (in)8
  • Outside Diameter (OD) (in)6.5
  • DescriptionSeparatory Funnel Mantle 1000 ml Funnel, 190 Watts, 230 V; Squibb
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Separatory Funnel Mantles allow the extraction of solutions while hot, preventing solidification
of viscous material in cold stopcocks. Design prevents separatory funnel from cracking under extreme thermal strain.Mantles require a controlled electrical power source to prevent overheating.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat