Glas-Col 100D EMS110M Stirring/Heating Mantle System, 2L Spherical Flask; 115V

Representative image only.
Glas-Col Mfr # 100D EMS110M – Item # EW-36226-70
Safely and accurately heat solutions used in various distillations in laboratory and scientific applications
  • Apply heat directly and uniformly to containers, such as round bottom flasks
  • More accurate than hot plates and safer than Bunsen burners
  • Accomodates 2L spherical flasks
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)2000
  • Min Stirrer Speed (rpm)100
  • Max Stirrer Speed (rpm)1850
  • Max temperature (° F)752
  • Max temperature (° C)400
  • Power (VAC)115
  • Power (watts)500
  • Height (in)6.5
  • Diameter (in)3.375
  • Outside Diameter (OD) (in)10
  • DescriptionStirring/Heating Mantle System, 2L Spherical Flask; 115V
  • Warranty1 Year
1 Year Warranty

Includes

Speed controller, stir bar, and detachable 4-ft (1.2-m), three-wire cord with locking connector.

Key Features

  • Apply heat directly and uniformly to containers, such as round bottom flasks
  • More accurate than hot plates and safer than Bunsen burners
  • Accomodates 2L spherical flasks
  • 1 year warranty

More About this Item

Withstanding 400°C (752°F) internal operating temperatures, these mantles provide a smart, accurate way to heat flasks and other containers common within laboratory environments. These motor driven units--which operate from 100 to 1850 rpm--utilize a powerful magnet for higher viscous solutions such as oils. The complete system includes a mantle, controller, and stir bar.

Available accessories include fabric insulating tops, fabric heating insulating tops, and spill guards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat