Global Specialties 105-1505 Variable AC Line Supply 0-150VAC @ 4 Amps and 0-260 VAC @ 2 Amps

Representative image only.
Global Specialties Mfr # 105-1505 – Item # EW-20017-45
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 130 VAC, 0 to 260 VAC
  • Output Current4 A
  • Input ProtectionFuse (1.4\", 8 A)
  • Display3-digit DPM
  • ControlsPower On/Off, voltage adjust, meter function mA (leakage test), V, A, isolated output; special NEMA plug
  • Width (in)11.625
  • Depth (in)5.25
  • Height (in)10.625
  • Power (VAC)115
  • Power (Hz)47 to 65
  • DescriptionVariable AC Line Supply 0-150VAC @ 4 Amps and 0-260 VAC @ 2 Amps
  • Warranty3 Years
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

  • Triple isolated continuous variable AC output
  • Power line leakage current measurement facility
  • 3 digit DPM for high accuracy
  • Capacitive coupling less than 0.0005pF
  • Galvanic leakage less than 10 uA
  • 120dB attenuation for common mode noises


The Global Variable AC Power Sources are designed for modern electronic laboratories needing a clean, electronically and galvanically isolated variable line supply. The line supply series are available in single and dual output ranges.

All designs feature a super isolation transformer which is triple shielded from the input line for ma

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat