Global Specialties 105-4010 Pulse Generator 0.1Hz To 10MHz Pulse

Representative image only.
Global Specialties Mfr # 105-4010 – Item # EW-20018-70
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Frequency Range (Hz)0.1
  • Max Frequency Range (MHz)10
  • Impedance50 Ω
  • OutputBNC Connector
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Height (in)3 11/16
  • Width (in)11
  • Depth (in)12 3/16
  • DescriptionPulse Generator 0.1Hz To 10MHz Pulse
  • Warranty3 Years
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

The GS1054001 Ultravariable Pulse Generator is uniquely designed to permit precise tailoring of pulse repetition rates and duty cycles over a wide range through the independent setting of pulse width and pulse spacing. Both pulse width and pulse spacing are continuously variable over seven decade ranges from 100 ns to 1s, with outputs from 0.5 Hz to 5 MHz. Its uncomplicated, rugged design and high quality components help ensure long and dependable service. The GS1054010 offers low rise/fall time pulse signals at high rep rate of up to 10 MHz to meet today's higher frequency test and measurement applications. The GS1054010 features a wide pulse rate (0.1 Hz to 10 MHz), 8 crystal derived spot frequencies, low rise and fall time (<10ns), a manual triggering facility and pulse widt

Available for sale in the United States only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat