This item is now discontinued. We recommend the following as suggested replacements: EW-63535-21

Glove box holder for one box (White and Clear)

Representative image only.
Item # EW-63528-00
  • Keep disposable supplies where they're needed
  • Free valuable drawer space for storage
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Compartments1
  • ColorWhite and Clear
  • Exterior Width (in)11 1/2
  • Exterior Height (in)5 3/8
  • Exterior Depth (in)4 1/2
  • Exterior Width (cm)29.21
  • Exterior Height (cm)13.6525
  • Exterior Depth (cm)11.43
  • DescriptionGlove box holder for one box (White and Clear)
  • Warranty1 year
1 Year Warranty

Key Features

  • Keep disposable supplies where they're needed
  • Free valuable drawer space for storage
  • 1 year warranty

More About this Item

Glove Box Holders are ready for instant wall installation.
Simply remove backing of double-faced tape and press into place.
Predrilled for more permanent, stable mounting.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat