GoatThroat GT100-C/STANDOFF Pump With Nitrile Seal, 4in Standoff

Representative image only.
GoatThroat Mfr # GT100-C/STANDOFF – Item # EW-75650-10
Pump wide selection of fluids from 5 gallon pails to 55 gallon barrels
  • Choice of four seal materials to handle over 800 liquids and chemicals
  • Guaranteed for 1 year. Life expectancy 7–10 years
  • Internal safety relief valve prevents overpressurization
  • Drums are Resource Conservation and Recovery Act (RCRA) ready

PRODUCT OPTIONS

$259.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)4.5
  • Max Flow Rate (LPM)17.03
  • Wetted MaterialsBody: Polypropylene; Seals: Nitrile
  • Tube Length, Inlet (in)40
  • Max Viscosity (SSU)1400
  • Max Temperature (° C)120
  • DescriptionPump With Nitrile Seal, 4in Standoff

Includes

medium drum seal (2.175" [5.5 cm]), four siphon tube segments, three siphon tube connectors, and one foot piece, 2" NPT fitting, rubber compression fitting, Molykote III, PTFE tape.

Key Features

  • Choice of four seal materials to handle over 800 liquids and chemicals
  • Guaranteed for 1 year. Life expectancy 7–10 years
  • Internal safety relief valve prevents overpressurization
  • Drums are Resource Conservation and Recovery Act (RCRA) ready

More About this Item

The GoatThroat pumps are designed to handle a wide range of liquids—wetted parts are 100% nonreactive, food-grade polypropylene. Choose nitrile seals for petroleum-based products including oil, diesel fuel, and glycerin. The EPDM seals are ideal for general-purpose chemicals including some acids, acetates, alcohols, and phosphates. Santoprene® seals are ideal for acetic acid, acetone, and hydrocyanic acid among others. Viton® seals were developed for more aggressive chemicals including bromine, sulfuric acid, ethylene, nitric acid, gasoline, and pesticides.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat