Grieve High-Temperature Mechanical Convection Bench Oven; max temp 538C, 4.3 cu ft, 115V

Representative image only.
Grieve Mfr # NTR1001-115V/60HZ – Item # EW-52300-18
Durable stainless steel construction for harsh environments
  • Incoloy® sheathed heating elements and stainless steel interior are highly resistant to corrosion and oxidation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)4.3
  • Capacity (Liters)121.733
  • Min Temperature (° F)Ambient +50
  • Max Temperature (° F)1000
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)538
  • Temperature Uniformity±11.1°C at 510°C
  • Chamber Width (in)26
  • Chamber Height (in)13
  • Chamber Depth (in)22
  • Chamber Width (cm)66.04
  • Chamber Height (cm)33.02
  • Chamber Depth (cm)55.88
  • Exterior Width (in)41 1/2
  • Exterior Width (cm)15.41
  • Rise Time65 min to 510⁰ C
  • Number of Shelves2
  • Number of Shelf Positions6
  • Control TypeThermocouple actuated
  • DisplayAnalog
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)20.9
  • Power (watts)1000
  • ConstructionStainless steel interior
  • DescriptionHigh-Temperature Mechanical Convection Bench Oven; max temp 538C, 4.3 cu ft, 115V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Incoloy® sheathed heating elements and stainless steel interior are highly resistant to corrosion and oxidation
  • 1 year warranty

More About this Item

Oven construction accommodates high-temperature use. On-off panel switch controls power to the unit and a red pilot light indicates that the heater is on. High-density rock wool insulation effectively retains heat for improved temperature uniformity.

Bench Ovens feature double doors for greater access to chamber—ideal when loading larger items. Overtemperature protection turns oven off if temperature exceeds maximum temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat