Guardian Equipment G1902 Combination safety showers, hand operated, stainless steel

Representative image only.
Guardian Equipment Mfr # G1902 – Item # EW-06767-43
Separate valves on shower head and eyewash basin permit either separate or simultaneous operation of faucets.

PRODUCT OPTIONS

$1,002.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Eyewash Flow Rate (GPM)3.6
  • Shower Flow Rate (GPM)30
  • Eyewash Fixture MaterialChrome-plated brass
  • Bowl MaterialStainless steel
  • Shower Head MaterialABS plastic
  • Supply Pipe MaterialGalvanized steel
  • MountFloor Mount
  • Outlet Connections1-1/4" NPT(F)
  • Inlet Connection1-1/4" NPT(F)
  • ComplianceANSI Z385.1-2009
  • DescriptionCombination safety showers, hand operated, stainless steel

More About this Item

Feature 10"-diameter (25 cm) shower head and 12"-diameter (31 cm) eyewash basin.

Made of corrosion-resistant stainless steel, unit is hand operated.
Approvals: CSA, UL

Compliance: ANSI Z358.1-2004

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat