GW Instek PEL-300 DC Electronic Load, 300 W

Representative image only.
GW Instek Mfr # PEL-300 – Item # EW-20033-75
High-precision unit is perfect for the production line or in the lab
  • Over voltage, over current, and over power protection
  • 100 sets memory
  • Constant voltage, constant current, and constant resistance operation modes
  • Transient Generator Frequency Range: 1 Hz to1 kHz; duty range: 10 to 90%
  • Self-test and software calibration
  • UL, CSA, and IEC safety compliant
  • Simplify configurations with output limit store/recall function and timer operation mode
  • Self-test and software calibration features reduce maintenance overhead
  • Intuitive Up/Down keys for easy operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 150 VAC
  • Output Current0 to 10 A
  • Power Rating (watts)300
  • DescriptionDC Electronic Load, 300 W
  • Warranty2 Years
Two year warrantyConformite EuropeenneUL Listed.

Key Features

  • Over voltage, over current, and over power protection
  • 100 sets memory
  • Constant voltage, constant current, and constant resistance operation modes
  • Transient Generator Frequency Range: 1 Hz to1 kHz; duty range: 10 to 90%
  • Self-test and software calibration
  • UL, CSA, and IEC safety compliant
  • Simplify configurations with output limit store/recall function and timer operation mode
  • Self-test and software calibration features reduce maintenance overhead
  • Intuitive Up/Down keys for easy operation
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat