GW Instek PSB-2800H DC Power Supply, 800 V, 6 A, 800 W

Representative image only.
GW Instek Mfr # PSB-2800H – Item # EW-20050-37
Precision power in a compact design
  • 90-degree vertical or horizontal rotating interface optimizes bench space
  • Constant power output provides multirange voltage and current operation
  • Connect up to two units in series or up to four units in parallel for increased power
  • Quickly and easily recall regularly used current/voltage settings with three sets of preset function keys
  • Overvoltage and overcurrent functions ensure device under test protection
  • Standard RS-232 and USB interfaces with optional GPIB
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 800 V
  • Output Current0 to 6 A
  • Ripple and Noise25 mVrms, 300 mVp-p
  • InterfaceRS-232C, USB (GPIB optional)
  • Width (in)8.33
  • Depth (in)11.5
  • Height (in)4.75
  • Power Rating (watts)800
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionDC Power Supply, 800 V, 6 A, 800 W
  • Warranty2 Years
Two year warranty

Key Features

  • 90-degree vertical or horizontal rotating interface optimizes bench space
  • Constant power output provides multirange voltage and current operation
  • Connect up to two units in series or up to four units in parallel for increased power
  • Quickly and easily recall regularly used current/voltage settings with three sets of preset function keys
  • Overvoltage and overcurrent functions ensure device under test protection
  • Standard RS-232 and USB interfaces with optional GPIB
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat