GW Instek PSU 60-25 DC Power Supply, 60 V, 25 A, 1500 W

Representative image only.
GW Instek Mfr # PSU 60-25 – Item # EW-20050-31
Easily mount units into racks and cabinets
  • Overvoltage and overcurrent protection prevents DUT damage
  • Connect up to two units in series or four in parallel for higher voltage or higher output
  • USB host/device, LAN, RS-232, RS-485 and analog control interfaces standard
  • Optional GPIB interface provides added connectivity flexibility
  • Adjustable slew rate allows easy transition control of current and voltage
  • High efficiency and high power density
  • 19" Rack-mount size design
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 60 V
  • Output Current0 to 25 A
  • Ripple and Noise8 Vrms, 60 mVp-p
  • InterfaceUSB (Device/Host), RS-232 with RS-485/LAN (GPIB optional)
  • Width (in)16.67
  • Depth (in)17.67
  • Height (in)1.75
  • Power Rating (watts)1500
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionDC Power Supply, 60 V, 25 A, 1500 W
  • Warranty2 Years
Two year warranty

Key Features

  • Overvoltage and overcurrent protection prevents DUT damage
  • Connect up to two units in series or four in parallel for higher voltage or higher output
  • USB host/device, LAN, RS-232, RS-485 and analog control interfaces standard
  • Optional GPIB interface provides added connectivity flexibility
  • Adjustable slew rate allows easy transition control of current and voltage
  • High efficiency and high power density
  • 19" Rack-mount size design
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat