GW Instek PSW 800-2.88 DC Power Supply, 800 V, 2.88 A

Representative image only.
GW Instek Mfr # PSW 800-2.88 – Item # EW-20050-24
Powerful stretch with multirange technology
  • Constant power output for multirange voltage and current operation
  • Constant voltage and current priority—ideal for battery and LED industries
  • Adjustable slew rate for added flexibility
  • Series and parallel configuration capabilities
  • High efficiency and high power density

PRODUCT OPTIONS

$2,662.00USD / Each
sign in for your price.

$70.00 - $126.00USD / Each

for an additional
$70.00USD / Each
for an additional
$126.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 800 V
  • Output Current0 to 2.88 A
  • Ripple and Noise30 mVrms, 200 mVp-p
  • InterfaceUSB, LAN (GPIB optional)
  • Width (in)5.67
  • Depth (in)13.75
  • Height (in)5.875
  • Power Rating (watts)720
  • Power (VAC)85 to 264
  • Power (Hz)47 to 63
  • DescriptionDC Power Supply, 800 V, 2.88 A
Two year warranty

Includes

One test lead (GTL-123), one USB cable, and accessory kit for low-voltage units only (contains one analog control lock lever, one analog control protection dummy, two each M8 terminal bolts, nuts, and washers, two each M4 terminal screws and washers, and one air filter).

Key Features

  • Constant power output for multirange voltage and current operation
  • Constant voltage and current priority—ideal for battery and LED industries
  • Adjustable slew rate for added flexibility
  • Series and parallel configuration capabilities
  • High efficiency and high power density
  • USB, LAN, and analog control standard interfaces, with optional USB-GPIB adapter

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat