Cole-Parmer 1.060/1.130 Specific Gravity Hydrometer for Liquids Heavier Than Water

Representative image only.
Cole-Parmer Item # EW-08298-62
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")6 1/2
  • Hydrometer FormPlain
  • Liquids Heavier Than WaterYes
  • Specific Gravity Range (Min) (%)1.06
  • Specific Gravity Range (Max) (%)1.13
  • Division0.002
  • Accuracy±0.002
  • Length (mm)165
  • Description 1.060/1.130 Specific Gravity Hydrometer for Liquids Heavier Than Water
  • Warranty5 years
5 Year Warranty

Key Features

  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Equivalent to H-B Instrument 618015400.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat