H-B Instrument B61809-0200 DURAC 1.150/1.300 Battery Hydrometer with Siphon Set

Representative image only.
H-B Instrument Mfr # B61809-0200 – Item # EW-08299-43
  • NIST Traceable
  • Temperature of Standardization 77°F/77°F
  • Wax Paraffin and Steel Shot
  • Individually Serialized

$88.65USD / Each
$104.30USD / Each

$155.00USD / Each

for an additional
$155.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Hydrometer FormPlain
  • Length (")6 1/2
  • Specific Gravity Range (Min) (%)1.15
  • Specific Gravity Range (Max) (%)1.3
  • Division0.005
  • Accuracy±0.005
  • Length (mm)165
  • Description 1.150/1.300 Battery Hydrometer with Siphon Set

Key Features

  • NIST Traceable
  • Temperature of Standardization 77°F/77°F
  • Wax Paraffin and Steel Shot
  • Individually Serialized

More About this Item

Ideal for determining the specific gravity of battery acid. Supplied with siphon set which contains a glass tube with plug and rubber suction bulb installed on the upper end, and rubber nozzle with clamp for the lower end. Rubber parts are made of nitrile, a synthetic rubber that is more chemical resistant and more durable than conventional rubber. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat