H-B Instrument B61821-0700 DURAC Safety 1.600/1.820 Specific Gravity Combined Form Thermo-Hydrometer

Representative image only.
H-B Instrument Mfr # B61821-0700 – Item # EW-08297-69
  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized

PRODUCT OPTIONS

$42.92USD / Each
$50.50USD / Each

$155.00USD / Each

for an additional
$155.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (")15
  • Hydrometer FormCombined
  • Liquids Heavier Than WaterYes
  • Specific Gravity Range (Min) (%)1.6
  • Specific Gravity Range (Max) (%)1.82
  • Division0.002 SG / 2°F
  • Accuracy±0.002
  • Length (mm)381
  • Min Temperature (° C)-17.77
  • Max Temperature (° C)65.55
  • Description 1.600/1.820 Specific Gravity Combined Form Thermo-Hydrometer

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized

More About this Item

Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat