Cole-Parmer 1.050/1.100 Specific Gravity ASTM 112H Hydrometer for Heavy Liquids

Representative image only.
Cole-Parmer Item # EW-90310-55
  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hydrometer FormPlain
  • Length (\")13
  • Specific Gravity Range (Min) (%)1.05
  • Specific Gravity Range (Max) (%)1.1
  • Division0.0005
  • Accuracy±0.0005
  • ASTM number112H
  • Length (mm)330
  • Description 1.050/1.100 Specific Gravity ASTM 112H Hydrometer for Heavy Liquids
  • Warranty3 month
3 Month Warranty

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 3 month warranty

More About this Item

These hydrometers conform to the accuracy requirements for ASTM hydrometers. Scales are affixed with clear epoxy. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618220000.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat