H-B Instrument B61893-2200 DURAC 0/6 Degree API ASTM 21H Hydrometer

Representative image only.
H-B Instrument Mfr # B61893-2200 – Item # EW-08299-32
  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized

PRODUCT OPTIONS

$32.93USD / Each
$38.75USD / Each

$155.00USD / Each

for an additional
$155.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Hydrometer FormPlain
  • Length (")6 2/5
  • API Range (Min) (°)0
  • API Range (Max) (°)6
  • Division0.1°
  • Accuracy±0.2°
  • ASTM number21H
  • Length (mm)163
  • Description 0/6 Degree API ASTM 21H Hydrometer

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized

More About this Item

These hydrometers conform to the accuracy requirements for ASTM hydrometers, and have their scales affixed using a clear eposy for increased durability. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat