This item is now discontinued. Please browse similar items

Hach 51800-10 sensION 5 Waterproof Conductivity Meter

Representative image only.
Hach Mfr # 51800-10 – Item # EW-19604-00
Chemical-resistant, dustproof, and waterproof meter for your most demanding applications
  • Ultra-fast response—get your result within seconds
  • IP67-rated housing—waterproof, rugged, and it floats!
  • Large backlit LCD with anti-glare coating

SPECS & DESCRIPTION

Specifications & Description

  • Display typeLCD
  • Conductivity Resolution0.1 or 1 μS; 0.01 or 0.1 mS
  • Conductivity Accuracy±0.5% FS
  • TDS Accuracy±0.5% FS
  • Min Salinity0 to 43 ppt
  • Salinity Resolution0.1 ppt
  • Salinity Accuracy±0.1 ppt
  • Temperature Accuracy±0.5 °C
  • Temperature compensationAutomatic
  • InterfaceRS-232
  • WaterproofYes
  • Width (cm)8.73125
  • Height (cm)21.192998
  • Width (in)3 7/16
  • Length (in)1 21/32
  • Height (in)8 11/32
  • DescriptionsensION 5 Waterproof Conductivity Meter

Includes

sensION™ four-band conductivity cell (19604-50), beakers, and batteries.

Key Features

  • Ultra-fast response—get your result within seconds
  • IP67-rated housing—waterproof, rugged, and it floats!
  • Large backlit LCD with anti-glare coating

More About this Item

Four-band conductivity cell (included) covers the entire measuring range of the meter—reduces the effects of polarization. Stores up to 99 data points; download data to a printer or computer via the docking station 59005-50 (order separately).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat