Hach 5870001 Pocket Colorimeter Ii, Bromine 2 1/2" x 6 3/16" x 1 3/8"

Representative image only.
Hach Mfr # 5870001 – Item # EW-99574-36
Portable single-parameter photometers go anywhere!
  • Simple to use with fast, accurate results
  • Logs last ten data points with measurement time
  • Rugged, IP67-rated waterproof housing ideal for field testing
  • Bromine testing range is 0.05 to 10.0 ppm
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLCD
  • Light SourceLED
  • Detector TypeSilicon Photodiode
  • Wavelength(s) (nm)Fixed
  • Absorbance Accuracy±2 nm
  • Test ParametersBromine
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)50
  • WaterproofYes
  • Length (in)2 1/2
  • Width (in)6 3/16
  • Height (in)1 3/8
  • DescriptionPocket Colorimeter Ii, Bromine
Two year warrantyIP 67

Key Features

  • Simple to use with fast, accurate results
  • Logs last ten data points with measurement time
  • Rugged, IP67-rated waterproof housing ideal for field testing
  • Bromine testing range is 0.05 to 10.0 ppm
  • 2 year warranty

More About this Item

The Hach Pocket II single-parameter colorimeters have an easy-to-read backlit display and a four-button keypad that allow for easy operation. Many of the factory programmed parameters are based on EPA-approved methods. No manual calibration is required, simply zero the instrument with a blank, insert the reacted sample, and read the result.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat