Hach DR 300 Chlorine Pocket Colorimeter; Free and Total, HR/LR

Representative image only.
Hach Mfr # LPV445.97.00110 – Item # EW-99573-75
Single-parameter colorimeter you can take anywhere
  • Rugged design withstands water, drops, extreme temperatures, and dirt
  • Compact size fits easily into a kit or your pocket
  • Read the large digital display in any condition—features backlight
  • No need to calibrate—just blank and read!
  • Store and recall up to 50 measurements
  • 1 year warranty

PRODUCT OPTIONS

$664.00USD / Each
Suggested replacement…

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLCD
  • Light SourceLED
  • Detector TypeSilicon Photodiode
  • Wavelength(s) (nm)Fixed
  • Absorbance Accuracy±2 nm
  • Test ParametersBromine/Chlorine, Free and Total
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)50
  • WaterproofYes
  • Data Logging50 measurements
  • Battery4 AAA (included)
  • Length (cm)15.7
  • Width (cm)6.9
  • Height (cm)3.4
  • DescriptionBromine/Chlorine, Pocket Colorimeter; Free and Total
  • Warranty1 year
1 Year Warranty

Key Features

  • Rugged design withstands water, drops, extreme temperatures, and dirt
  • Compact size fits easily into a kit or your pocket
  • Read the large digital display in any condition—features backlight
  • No need to calibrate—just blank and read!
  • Store and recall up to 50 measurements
  • 1 year warranty

More About this Item

The DR300 series continues Hach's legacy of single-parameter colorimeters for water testing. These units are factory calibrated, so you only need to zero the unit before taking readings. Secondary calibration sets are available for some parameters to meet regulatory requirements. New features include a more intuitive interface to reduce potential manual errors, and larger digits on the backlit display.

Range will depend upon test used.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat