Hamilton 1725 Gastight Syringe, 250 uL, Luer-Cemented, 22s G, 2", Blunt

Representative image only.
Hamilton Mfr # 81175 – Item # EW-07940-47
Remain gas- and liquid-tight up to 200 psi!
  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 200 psi, depending on bore diameter

PRODUCT OPTIONS

$55.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeLuer-Tip Cemented Needle
  • Syringe Capacity (µL)250
  • Needle Tip Style90° blunt end
  • Needle Gauge22s
  • MaterialGlass
  • DescriptionGastight Syringe, 250 uL, Luer-Cemented, 22s G, 2", Blunt

Key Features

  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 200 psi, depending on bore diameter

More About this Item

These essentially inert syringes have PTFE-coated plungers (50- and 100-µL models have stainless steel plunger with removable PTFE tip). Barrels and plungers are interchangeable within each syringe size, allowing field repair. Cemented Needle Syringes include an epoxy-cemented, 304 stainless steel needle with noncoring tip. Not for use at temperatures above 122°F (50°C).

Luer-Tip Cemented Needle Syringes have epoxy-cemented needles on a luer tip for added stability. Dead volume is limited to the internal volume of the needle. Not autoclavable.
Blunt needle point is ideal for use with HPLC injection valves and for sample pipetting.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat