Hamilton Gastight® Syringe with Luer Tip, 1 mL, 200 psig

Representative image only.
Hamilton Mfr # 81301 – Item # EW-07939-70
Gas- and liquid-tight up to 200 psi!
  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 200 psi
  • Gastight® syringe features a 200 psig max pressure
  • 18 month warranty

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeLuer Tip
  • Syringe Capacity (µL)1000
  • Syringe Capacity (cc)1
  • Syringe Capacity (mL)1
  • Needle IncludedNo
  • MaterialBorosilicate glass, PTFE
  • Outside Diameter (OD) (mm)9.02
  • DescriptionSyringe with Luer Tip, 1 mL, 200 psig
  • Warranty18 months
18 Month Warranty

Key Features

  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 200 psi
  • Gastight® syringe features a 200 psig max pressure
  • 18 month warranty

More About this Item

These essentially inert syringes have barrels and plungers that are interchangeable within each syringe size, allowing field repair. Syringes with Luer Tip Connections feature a ground glass, luer taper. Autoclavable if plunger is removed. Needles are not included, order separately.

Not for use in the withdrawal mode when using syringe pumps.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat