Hand-Operated Piston Dispensing Drum Pump, Polypropylene, 16 to 64 Strokes/Gal

Representative image only.
Mfr # 6008 – Item # EW-06512-00
Economical piston pumps are ideal for a variety of fluids
  • Adaptable to most pails and drums

PRODUCT OPTIONS

$22.70USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (Strokes/Gal)64
  • Wetted MaterialsPolypropylene, Polyethylene
  • Tube Length, Inlet (in)32
  • Tube Length, Inlet (cm)81
  • Tube OD, Inlet (in)1/2
  • Tube OD, Inlet (cm)1.27
  • Tube OD, Outlet (in)1/2
  • Tube OD, Outlet (cm)1.27
  • Outlet ConnectionSpout
  • Container Adapter2-5/8" flex spout adapter, 3/4" and 2" Bung
  • Length (in)44.5
  • Diameter (in)1.5
  • Length (cm)108
  • Diameter (cm)3.8
  • Max Viscosity (SSU)4000
  • Max Temperature (° F)180
  • Max Temperature (° C)82
  • DescriptionHand-Operated Piston Dispensing Drum Pump, PVC and Polypropylene, 16 to 64 Strokes/gallon

Key Features

  • Adaptable to most pails and drums

More About this Item

Models 06512-00 and -05 have adjustable strokes to allow for dispensing different amounts fo fluid with just one pump. Model 06512-00 pumps 64, 32, 22 and 16 strokes per gallon, model 60512-05 pumps 32, 16, 11 and 8 strokes per gallon.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat