Hand-Operated Piston Dispensing Drum Pump, PVC, Hose Outlet, 16 Strokes/gallon

Representative image only.
Mfr # 506 – Item # EW-07079-60
Economical piston pumps are ideal for a variety of fluids
  • Adjustable to most pails and drums

PRODUCT OPTIONS

$66.90USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (Strokes/Gal)16
  • Flow Rate (Strokes/L)5
  • Wetted MaterialsPVC, Polyethylene Tube
  • Tube Length, Inlet (in)22.5
  • Tube Length, Inlet (cm)57
  • Tube OD, Inlet (in)1/2
  • Tube OD, Inlet (cm)1.27
  • Tube OD, Outlet (in)1/2
  • Tube OD, Outlet (cm)1.27
  • Tube Length, Outlet (in)22
  • Tube Length, Outlet (cm)56
  • Outlet ConnectionHose
  • Container Adapter2" IPS Bung
  • Length (in)42.5
  • Diameter (in)1.5
  • Length (cm)108
  • Diameter (cm)3.8
  • Max Viscosity (SSU)4000
  • Max Temperature (° F)170
  • Max Temperature (° C)77
  • DescriptionHand-Operated Piston Dispensing Drum Pump, PVC, Hose Outlet, 16 Strokes/gallon

Key Features

  • Adjustable to most pails and drums

More About this Item

Models 07079-50 and -55 feature an angled spout to help prevent dripping. Models 07079-60 and -65 are made entirely of PVC, including the piston and seal, making them an ideal option for sanitary applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat