Hand-operated siphon pump, 2 GPM, Polyethylene

Representative image only.
Item # EW-06439-00
Economical siphon pumps are ideal for a variety of fluids
  • Adaptable to most pails and drums

PRODUCT OPTIONS

$6.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)2
  • Wetted MaterialsPolyethylene
  • Tube Length, Inlet (in)16
  • Tube Length, Inlet (cm)40
  • Tube OD, Inlet (in)1/2
  • Tube OD, Inlet (cm)1.27
  • Tube OD, Outlet (in)1/2
  • Tube Length, Outlet (in)22
  • Inlet ConnectionFits Rieke pull-out spouts
  • Max Viscosity (SSU)500
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • DescriptionHand-Operated Siphon Drum Pump, 2 GPM; Polyethylene

Key Features

  • Adaptable to most pails and drums

More About this Item

Siphon pumps are inexpensive, disposable hand pumps. Model 06439-00 features a squeeze-bulb action while models 06422-20 and 06439-10 feature a bellows action for quick and easy emptying of containers. Model 07079-70 creates a siphon with a few strokes of the pump.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat