Hand-operated water and chemical siphon/drum pump, 32 strokes/gallon

Representative image only.
Item # EW-70607-00
Ideal for most acid/base or ionic salt applications
  • Portable and self-priming
  • Includes 60-inch outlet hose—cut to fit your application

PRODUCT OPTIONS

$50.35USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (Strokes/Gal)32
  • Flow Rate (Strokes/L)9
  • Wetted MaterialsPVC barrel, shaft, hose
  • Tube OD, Outlet (in)9/16
  • Tube OD, Outlet (cm)1.4
  • Tube Length, Outlet (in)60
  • Tube Length, Outlet (cm)152.4
  • Inlet ConnectionNone
  • Container AdapterNone
  • DescriptionHand-operated water and chemical siphon/drum pump, 32 strokes/gallon

Key Features

  • Portable and self-priming
  • Includes 60-inch outlet hose—cut to fit your application

More About this Item

These plastic hand-operated drum pumps are ideal for water or chemical siphons. All pumps are constructed with PVC barrel and hose. Water siphon model 70607-00 includes a 60” PVC outlet hose that can be cut to fit your application. Chemical siphon models 70607-10 and 70607-12 are suitable for acid and alkali transfer.

What's Included: PVC barrel, shaft, and hose

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat