Harvest Right Benchtop Freeze Dryer, Stainless Steel, Large; 115 VAC, 60 Hz

Representative image only.
Mfr # HRFD-PLrg-SS-Pharm – Item # EW-03336-48
Preserves freshness, potency, color, and nutrition of your samples
  • Requires little to no maintenance to operate
  • Constructed with a durable stainless steel chamber and collector
  • Ideal for countertops, carts, or tables
  • Sublimated ice holding capacity of 6 L
  • Shelving unit holds 8 trays – 10.25 sq ft tray space
  • Runs on 115 VAC power
  • 1 year warranty

PRODUCT OPTIONS

$4,466.00USD / Each

$665.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Liters)6
  • Cooling Capacity (° F)-46
  • Cooling Capacity (° C)-43
  • Exterior Width (InchShort)20.25
  • Exterior Height (InchShort)30.75
  • Exterior Depth (in)23.75
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionHarvest Right Pharmaceutical Freeze Dryer, Stainless Steel, Large; 115 VAC, 60 Hz
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneMade in the U.S.A.

Includes

Vacuum oil pump, stand-alone oil filter, stainless steel trays, and power cord.

Key Features

  • Requires little to no maintenance to operate
  • Constructed with a durable stainless steel chamber and collector
  • Ideal for countertops, carts, or tables
  • Sublimated ice holding capacity of 6 L
  • Shelving unit holds 8 trays – 10.25 sq ft tray space
  • Runs on 115 VAC power
  • 1 year warranty

More About this Item

These Harvest Right freeze dryers perform seven times faster than air drying. Automatic management of the freeze-drying process removes water from frozen samples within 24 hours, preserving the freshness, potency, color, and nutrition of your plants, herbs, and organic compounds. Ideal vacuum pressure and drying temperature is maintained for each material.
Little to no maintenance is required to keep the dryer running smoothly. A stand-alone filter cleans the vacuum pump oil permitting you to reuse it, saving you money and allowing the pump to perform efficiently. The pump does require an occasionally oil change which only take one to two minutes to replace.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat