Harwil L-21VCR/15A/5/F Liquid Level Switch, 5" differential

Representative image only.
Harwil Mfr # L-21VCR/15A/5/F – Item # EW-34001-61
Eliminate nuisance switch tripping with a wide range of differentials
  • Large differentials are immune to wave action and turbulence (L-21VCR models)
  • Single-point switch provides pump up/pump down level control
  • Withstands corrosive and particle-contaminated working fluids

PRODUCT OPTIONS

$220.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Relay Output15 A at 125 or 250 VAC, 0.5 A at 125 VDC, 0.25 A at 250 VDC
  • Wetted MaterialStem: Hastelloy C; Float: Fiberglass-reinforced PPS
  • Min Secific Gravity0.7
  • Max Process Temperature (° C)93
  • Min Process Temperature (° F)32
  • Max Pressure (PSI)250
  • Length (in)7.5
  • DescriptionLiquid Level Switch, 5" differential

Key Features

  • Large differentials are immune to wave action and turbulence (L-21VCR models)
  • Single-point switch provides pump up/pump down level control
  • Withstands corrosive and particle-contaminated working fluids

More About this Item

This series of liquid level switches are easy to install, operate and maintain. Through-wall NPT process fittings and NPT electrical ports facilitate integration into existing systems. Operation checks and troubleshooting require only a multimeter.


Wetted materials are fiberglass-reinforced PPS and Hastelloy® C. Switch types and materials of construction resist corrosion and increase durability, making them suitable even for seawater and filtered sewage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat