Hayward HCTB1050STACTV/EPM2 Electrically Actuated PVC Ball Valve, 1/2" NPT(F), 120 VAC

Representative image only.
Hayward Mfr # HCTB1050STACTV/EPM2 – Item # EW-07390-59
Quarter-turn valves offer numerous standard features
  • Four limit switches provide electrical control of actuator
  • NEMA 4X electrical enclosure
  • Position indicators show yellow for open and red for closed valve
  • Clutchless manual override allows you to close valve in case of power loss
  • Thermal overload protection provides auto shutdown in case of power surges

PRODUCT OPTIONS

$720.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/2" true union socket
  • Connection TypeTrue union socket
  • Inlet Port1/2" true union socket
  • Cv3.5
  • Max Pressure (PSI)225
  • Power (VAC)120
  • Wetted MaterialsPVC, PTFE, FPM
  • Working Pressure (PSI)225
  • DescriptionElectrically Actuated PVC Ball Valve, 1/2" NPT(F), 120 VAC

Key Features

  • Four limit switches provide electrical control of actuator
  • NEMA 4X electrical enclosure
  • Position indicators show yellow for open and red for closed valve
  • Clutchless manual override allows you to close valve in case of power loss
  • Thermal overload protection provides auto shutdown in case of power surges

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat