Hayward LC12 Universal Stopcock Kit, PVC and EPDM, 150 psi

Representative image only.
Hayward Mfr # LC12 – Item # EW-06225-60
Ideal for laboratory and process sampling
  • Rated to 150 psi at 70°F (21°C)
  • PVC body, EPDM seats and seals

$37.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionUniversal Stopcock Kit, PVC and EPDM, 150 psi

Key Features

  • Rated to 150 psi at 70°F (21°C)
  • PVC body, EPDM seats and seals

More About this Item

For on and off, restricted flow, or sampling applications, this all-plastic stopcock kit is adaptable to any piping conditions. Kit includes a 1/4" NPT(F) pipe thread, a 1/4" NPT(M) pipe thread, hose end connections for 1/4" through 7/16" ID tubing, and hex wrench. These combinations allow for six different connection combinations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat