Hayward SB1100ST PVC Simplex Basket Strainer; 1", Threaded Connection

Representative image only.
Hayward Mfr # SB1100ST – Item # EW-29526-04
Ideal product for the removal of crude solids
  • Low pressure drop with large straining capacity
  • Basket easily lifts out to clean or replace
  • True union connections permit easy removal of strainer assesmbly from process line

PRODUCT OPTIONS

$450.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Filter TypeStrainer
  • MaterialPVC, FPM
  • Flow CoefficientCv = 20.0
  • Inlet Connection1" NPT(F)
  • Outlet Connection1" NPT(F)
  • Height (cm)24.46
  • Diameter (in)4.31
  • Height (in)9 5/8
  • Diameter (cm)10.95
  • DescriptionPVC Simplex Basket Strainer; 1", Threaded Connection

Key Features

  • Low pressure drop with large straining capacity
  • Basket easily lifts out to clean or replace
  • True union connections permit easy removal of strainer assesmbly from process line

More About this Item

Protect pipes and process equipment from dirt and debris. The perforated baskets catch unwanted particles as the fluid passes through the strainer. Suitable for use in industries processing water, oil, paint, chemicals, or food.

Strainers are made of PVC and include FPM seals. The 1⁄2", 3⁄4", and 1" strainers include a 1⁄32" perforated basket; the 1-1⁄2" to 4" strainers include a 1⁄8" perforated basket. Extra baskets may be ordered separately below.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat