HD Electric HVA-2000 High-Voltage Digital Ammeter

Representative image only.
HD Electric Mfr # HVA-2000 – Item # EW-20025-90
Large, bright LED display is easy to read – even from longest of telescoping hotsticks
  • Measures AC current up to 2000 amps on 0 to 500 kV at 25 to 500 Hz
  • Large 4-digit display is easy to see and shows real-time readings
  • Use on conductors up to 2.75" (7 cm)
  • Small and lightweight, 1.8 lb (0.82 kg), so it may be easily managed on a hotstick
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (Volts)0
  • AC Max (Volts)500000
  • AC Max (amps)2000
  • Frequency Min (Hz)25
  • Frequency Max (Hz)500
  • Accuracy Cable Identifier1% ± counts from 11 to 100 A from 50 to 60 Hz
  • Display1.5\" (38 mm) 4-digit LED
  • Power9 V battery (included)
  • Width (in)6.5
  • Length (in)11.5
  • Height (in)4
  • Width (cm)17
  • Length (cm)29
  • Height (cm)10
  • DescriptionHigh-Voltage Digital Ammeter
  • Warranty1 Year
1 Year Warranty

Key Features

  • Measures AC current up to 2000 amps on 0 to 500 kV at 25 to 500 Hz
  • Large 4-digit display is easy to see and shows real-time readings
  • Use on conductors up to 2.75" (7 cm)
  • Small and lightweight, 1.8 lb (0.82 kg), so it may be easily managed on a hotstick
  • 1 year warranty

More About this Item

The HVA-2000 is a high-voltage digital ammeter designed for taking AC current measurements up to 2000 amps, 25 to 500 Hz. The ammeter quickly and safely measures AC current on conductors up to 500 kV.

A hotstick is required for use, and sold separately.

Up to four current measurements are stored, letting you measure three phase conductors and a neutral without having to bring the unit up and down in between each reading. Simply press and hold the ON button to clear the measurements. This high-voltage ammeter can be used in overhead and underground applications and is capable of taking spot-load studies at transformers or any midspan location, as well as phase balance studies on primary or secondary lines.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat