HD Electric PRX-4 Kit Vesion 3 Proximity Voltage Detector; Car/Wall Charger, Bag

Representative image only.
HD Electric Mfr # PRX-4/K03 – Item # EW-20025-83
Be safe—safety tool alerts when close to dangerous high voltages
  • Dual-range unit detects voltage of 50 V to 4 kV, and 4 kV and above
  • Rugged water-resistant housing is made for outdoor use—perfect for police, fire fighters, paramedics, telecom and cable workers, and tree trimmers
  • Heartbeat-type signal ensures you that the unit is on and readily detecting voltage
  • Long-lasting rechargeable battery is included with each voltage detector
  • Dual hotstick connection accepts universal spine or shotgun types (hotstick is required; order separately)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (Volts)50
  • AC Max (Volts)500000
  • Width (in)3
  • Length (in)11
  • Depth (in)2
  • Width (cm)7.6
  • Length (cm)28
  • Depth (cm)5
  • DescriptionProximity Voltage Detector; Car/Wall Charger, Bag
  • Warranty1 Year
1 Year Warranty

Key Features

  • Dual-range unit detects voltage of 50 V to 4 kV, and 4 kV and above
  • Rugged water-resistant housing is made for outdoor use—perfect for police, fire fighters, paramedics, telecom and cable workers, and tree trimmers
  • Heartbeat-type signal ensures you that the unit is on and readily detecting voltage
  • Long-lasting rechargeable battery is included with each voltage detector
  • Dual hotstick connection accepts universal spine or shotgun types (hotstick is required; order separately)
  • 1 year warranty

More About this Item

The PRX-4 is a noncontact proximity voltage detector that audibly and visually alerts when you are located 3" (76 mm) from a 50 V source, or 10" (254 mm) from a 4 kV source or higher. The audible alarm is loud and LED lights let you know which range has been detected. Quickly recharge the battery (included) for continuous protection—a 15-minute charge lasts all day and a full (3-hour) charge lasts all week!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat