HD Electric VW-20HFR-K Personal Voltage Detector Kit with Lanyard & Case

Representative image only.
HD Electric Mfr # VW-20HFR-K – Item # EW-23022-65
Always on for added protection
  • Audible (100 dB) and visual alarms go off in the presence of electrical fields or energized electrical equipment
  • Typical warning distance of 7 feet (2.1 meters) from a 4 kVAC conductor—distance increases with higher voltages
  • Handy lanyard case lets you wear the detector around your neck at mid-torso level—no need to carry anything extra
  • Low-battery indicator and field replaceable batteries—accepts one 9 V battery

PRODUCT OPTIONS

$507.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (Volts)2400
  • Accuracy Cable IdentifierSensitivity: factory set at 50/60 Hz sensing threshold (first beep). Will only detect AC voltage.
  • Nc Voltage DetectorYes
  • Current FrequencyVolt
  • PowerOne 9 V battery; battery life is typically 2 years in storage, 1 year in use
  • Width (in)3.5
  • Height (in)2.875
  • Depth (in)1.25
  • Width (cm)8.9
  • Height (cm)7.3
  • Depth (cm)3.2
  • DescriptionPersonal Voltage Detector Kit with Lanyard & Case

Key Features

  • Audible (100 dB) and visual alarms go off in the presence of electrical fields or energized electrical equipment
  • Typical warning distance of 7 feet (2.1 meters) from a 4 kVAC conductor—distance increases with higher voltages
  • Handy lanyard case lets you wear the detector around your neck at mid-torso level—no need to carry anything extra
  • Low-battery indicator and field replaceable batteries—accepts one 9 V battery

More About this Item

The V-Watch personal voltage detector offers an additional line of protection for line crews, storm restoration workers, and first responders against AC voltages (50/60 Hz sensing threshold). The audible (100 dB) and visual alarms go off more frequently as the wearer gets closer to energized equipment. Rugged housing is ideal for outdoor use and protects the detector from falling rain.
Included lanyard carrying case is length adjustable—ideal for wearing at the optimal mid-torso level. Plus the case is made with a flame-resistant material that is a highly visible, safety-green color. The detector does not work inside the closed lanyard case; open the case when in use, otherwise close to conserve battery life.

Kit adds: zippered storage case to hold the personal voltage detector, lanyard carrying case, and instruction manual.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat