Heat Shrink Tubing, White Polyolefin, 1/16" ID, 20 Ft

Representative image only.
Item # EW-95219-02

$16.40USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (in)1/16
  • Tubing ID (mm)1.6
  • ColorWhite
  • Clarity (opaque)Yes
  • Max Temperature (° F)275
  • Max Temperature (° C)135
  • Length (ft)20
  • Length per Pack (ft)20
  • Length (m)6.1
  • Length per Pack (m)6.1
  • DescriptionHeat Shrink Tubing, White Polyolefin, 1/16" ID, 20 Ft

More About this Item

Shrink ratio: 2:1
Recovery temperature: 275degF (135degC)
Characteristics: Transparent, heavy yet flexible.
Certification: UL/CSA, VW-1, military spec MIL-I-23053/5, Class 1 & 3

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat