Heathrow Scientific Work2Store™ Working and Storage Rack, 64 x 0.5 and 96 x 0.2 mL cryo tubes, 1/ea

Representative image only.
Heathrow Scientific Mfr # HS120183 – Item # EW-06696-12
No more rack clutter or cross-contamination
  • Sliding hinges expand storage rack into working rack
  • Compact storage configuration fits in 2" freezer racks
  • Wide spaces between rows in working configuration reduces interference and errors
  • Storage configuration dimensions: 5-1/4"W x 2-1/16"H x 5-1/4"D (13.3 x 5.3 x 13.3 cm)
  • Working configuration dimensions: 12-3/16"W x 1-5/16"H x 5-1/16"D (31 x 3.4 x 12.8 cm)

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)5.1
  • Max Tube Size (mm)7.8
  • Min Tube Size (mL)0.2
  • Max Tube Size (mL)0.5
  • Tubes Held160
  • DescriptionWorking and Storage Rack, 64 x 0.5 and 96 x 0.2 mL cryo tubes, 1/ea

Key Features

  • Sliding hinges expand storage rack into working rack
  • Compact storage configuration fits in 2" freezer racks
  • Wide spaces between rows in working configuration reduces interference and errors
  • Storage configuration dimensions: 5-1/4"W x 2-1/16"H x 5-1/4"D (13.3 x 5.3 x 13.3 cm)
  • Working configuration dimensions: 12-3/16"W x 1-5/16"H x 5-1/16"D (31 x 3.4 x 12.8 cm)

More About this Item

These racks function as both storage and working tube holders, so you don't need extra racks taking up valuable space. Samples stay in one place, minimizing cross-contamination common when moving tubes from one rack to another. When hinges are collapsed, the rack fits standard 2" freezer racks, no special racking system required. When hinges are expanded, spacing between wells is wide enough to accommodate open hinged-lid tubes without obscuring tubes in the next row. Extra space between rows also makes it easier to differentiate between tubes, reducing errors in transferring and titrating.

Additional features include a locking lid to secure the rack in the storage configuration, a center depression in each well to stabilize conical-bottom tubes, and a cryogenic vial locking mechanism to enable one-handed cap removal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat