Heavy-duty controller; 120/240 VAC, 10 A load

Representative image only.
Item # EW-07186-68

$426.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Relay OutputSPDT relay rated at 120/240 VAC, 10 A
  • Max Process Temperature (° C)65
  • Min Process Temperature (° F)64.4
  • Power (VDC)24
  • Power (VAC)120 / 240
  • DescriptionHeavy-duty controller; 120/240 VAC, 10 A load

More About this Item

Heavy-duty controller can be used for single- or dual-point control. Controller withstands temperatures from 18 to 65ºC. Operates as either a NO or NC, SPDT relay. Measures 4-1/2"L x 4"W x 1-3/4"H.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat