Heavy-Duty Reversible Mixer, 2-2000 rpm, 1/8 HP Motor; 115 VAC

Representative image only.
Mfr # ARROW 2000-12"SHAFT-4.25 – Item # EW-50402-30
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)0
  • Max Speed (rpm)2000
  • Max Torque (in-oz)74
  • Impeller Size (in)0.375
  • Impeller Size (mm)3.53
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)9.53
  • Shaft Length (in)12
  • Shaft Length (mm)304.8
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)60
  • Motor hp1/8
  • DescriptionHeavy-Duty Reversible Mixer, 2-2000 rpm, 1/8 HP Motor; 115 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Heavy-Duty, Reversible Mixer has a 1/8-hp, reversible motor for manually switchable forward or reverse rotation. Use this mixer for larger batches of medium- to high-viscosity fluids at moderate speed. Mixer also features an ampere meter to help you select the maximum speed without the danger of circuit overload—simply keep the indicator in the green range for safe, continuous operation.
Heavy-duty, reversible mixer includes:
3/8" dia x 12"L, 316 SS shaft
4-1/4" dia, 316 SS propeller
collet
10"L x 5/8" dia aluminum mounting rod
6-ft, three-wire cord with plug

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat