Heavy-Duty, Round Mobile Container, HDPE, 52 Gal

Representative image only.
Item # EW-06740-30
Handles liquids and solids with ease
  • HDPE cover keeps contents intact during transport
  • Container and casters are removable for easier cleaning
  • NSF certified and USDA approved

PRODUCT OPTIONS

$516.00USD / Each

BUY MORE & SAVE

  • 1-5$516.00USD / Each
  • 6-29$464.40USD / Each
  • 30-119$438.60USD / Each
  • 120+$412.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)197
  • Capacity (Gal)52
  • ColorWhite
  • MaterialHDPE
  • Top Outside Diameter (in)22
  • Top Outside Diameter (cm)55.9
  • Overall Height (in)39
  • Overall Height (cm)99.1
  • DescriptionHeavy-Duty, Round Mobile Container, HDPE, 52 gallon

Includes

HDPE cover.

Key Features

  • HDPE cover keeps contents intact during transport
  • Container and casters are removable for easier cleaning
  • NSF certified and USDA approved

More About this Item

These sturdy, one-piece molded mobile containers are made of high-density polyethylene (HDPE). Ideal for storing and handling both solids and liquids. Caster frame gives complete mobility regardless of load. Removable casters are 3'' dia for smooth rolling. Containers easily separate from the frame for cleaning. Include one-piece molded HDPE cover with recessed hand knob.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat