HF Scientific 20055 MicroTOL 3 Turbidimeter; 0 to 100 NTU/EPA/Self-Cleaning

Representative image only.
HF Scientific Mfr # 20055 – Item # EW-99544-10
Specially designed system eliminates the need for a bubble trap and ensures immediate response time
  • Optical design increases accuracy while providing more consistent readings
  • Low, 30-mL sample volume allows for fast response time and inexpensive calibration
  • Two light sources available — white light to meet U.S. EPA method 180.1 regulations and infrared for ISO 7027
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLCD
  • Light SourceWhite light (EPA) and Infrared (ISO)
  • Min Temperature (° C)1
  • Max Temperature (° C)50
  • Min Temperature (° F)34
  • Max Temperature (° F)122
  • Output Current4-20mA
  • Power (VAC)90 to 250
  • Power (Hz)50/60
  • Width (cm)22.86
  • Height (cm)35.56
  • Width (in)9
  • Height (in)14
  • Depth (in)7 3/4
  • DescriptionMicroTOL 3 Turbidimeter; 0 to 100 NTU/EPA/Self-Cleaning
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationEPA United States Environmental protection agencyETL ListedUL Listed.

Key Features

  • Optical design increases accuracy while providing more consistent readings
  • Low, 30-mL sample volume allows for fast response time and inexpensive calibration
  • Two light sources available — white light to meet U.S. EPA method 180.1 regulations and infrared for ISO 7027
  • 1 year warranty

More About this Item

MicroTOL 2 Turbidimeters are ideal for measuring turbidity continuously in filtered water, raw water, waste water final effluent, and industrial applications. They arrive calibrated and verify readings in seconds. Versatile design allows for one-piece mounting for added ease of installation or multi-piece mounting for installation flexibility. Removable sample cuvettes allow for fast, easy cleaning and calibration. Optics do not contact the sample, reducing the chance of false, low readings.

MicroTOL 3 and 4 Turbidimeters build on the features of the MicroTOL 2. These units add the auto-clean ultrasonic cleaning system, which increases the interval between cleanings for finished or raw water applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat