High-Head Enclosed Motor PP Centrifugal Pump; 4.6 GPM/36.1 ft, 115V

Representative image only.
Item # EW-72012-10
Twin bearing system handles thrust loads for extended service life
  • Quiet, energy efficient, and compact
  • Internal cooling circuit reduces bearing temperature
  • Enclosed motor for use in harsh environments
  • All wetted parts are nonmetallic for excellent chemical resistance

PRODUCT OPTIONS

$449.40USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)4.6
  • Max Flow Rate (LPM)17.4
  • Max Head (ft)36.1
  • Max Head (m)11
  • Max Pressure (PSI)24.2
  • Max Pressure (bar)1.7
  • Max Motor RPM (rpm)3400
  • Power (VAC)115
  • Power (amps)1.00
  • Inlet Connection0.625" hosebarb
  • Outlet Connection0.625" hosebarb
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Duty Cycle ContinuousYes
  • Width (in)4.75
  • Length (in)9.625
  • Height (in)5.125
  • Width (cm)12.1
  • Length (cm)24.4
  • Height (cm)13
  • Motor hp1/16
  • DescriptionHigh-Head Enclosed Motor PP Centrifugal Pump; 4.6 GPM/36.1 ft, 115V

Includes

A 6-ft (1.8 m) cord with stripped ends.

Key Features

  • Quiet, energy efficient, and compact
  • Internal cooling circuit reduces bearing temperature
  • Enclosed motor for use in harsh environments
  • All wetted parts are nonmetallic for excellent chemical resistance

More About this Item

High-head polypropylene pumps have a closed impeller design to significantly increase the output pressure. Polypropylene construction provides excellent chemical resistance in applications, such as filtration, where a high-head is needed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat