Hinged-Lid Sample Containers, PP, 3/4 oz, 1500/pk

Representative image only.
Item # EW-66098-20
Hinged cap design allows you to easily close the lid with one finger, reducing chances of sample contamination

PRODUCT OPTIONS

$1,160.00USD / Pkg of 1500

BUY MORE & SAVE

  • 1-5$1,160.00USD / Pkg of 1500
  • 6-29$1,044.00USD / Pkg of 1500
  • 30-119$986.00USD / Pkg of 1500
  • 120+$928.00USD / Pkg of 1500

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.75
  • Capacity (mL)22.5
  • ColorNatural
  • MaterialPolypropylene
  • Cap MaterialPolypropylene (PP)
  • Top Outside Diameter (in)1 1/2
  • Top Outside Diameter (cm)3.8
  • Overall Height (in)1
  • Overall Height (cm)2.5
  • DescriptionHinged-Lid Sample Containers, PP, 3/4 oz, 1500/pk

More About this Item

Made from polypropylene (PP); ideal for storing liquids or solids and for metals analysis. Containers are FDA compliant - for food. When containers are properly closed, your sample won't spill or leak in any position. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat