Hinged-lid vial, 1.25" OD, 7.7 mL, 1000/CS

Representative image only.
Mfr # 120750-CLR – Item # EW-06097-08
Never lose your cap with these one-piece hinged lid vials
  • Constructed of durable polypropylene

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)8
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Cap TypeHinged
  • AutoclavableYes
  • Height (in)3/4
  • Outside Diameter (in)1 3/16
  • Height (mm)19.1
  • Outside Diameter (mm)30.2
  • DescriptionHinged-lid vial, 1.25\" OD, 7.7 mL, 1000/CS

Key Features

  • Constructed of durable polypropylene

More About this Item

Vials are made of clarified polypropylene and are FDA compliant. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat