Horiba 375004 Gloss Meter High Resolution

Representative image only.
Horiba Mfr # 3014081377 – Item # EW-59600-10
Gloss measurements at an affordable price!
  • One-touch calibration—calibration surface is built-into protective cap
  • Stores up to 99 readings and calculates average — ideal for multi-point measuring over large areas
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 100 gloss units
  • Resolution0.1 gloss unit
  • Measuring Area0.125\" x 0.5\" oval (3 mm x 13 mm)
  • Display3.5-digit LCD
  • PowerOne 9 V battery (included)
  • Depth (in)7.5
  • Width (in)2.75
  • Height (in)2.25
  • Depth (cm)19.1
  • Width (cm)6.9
  • Height (cm)5.7
  • DescriptionDigital Gloss Meter, 60 Degree, 0 to 100 GU, 0.1 GU Resolution
  • Warranty1 Year
1 Year Warranty

Key Features

  • One-touch calibration—calibration surface is built-into protective cap
  • Stores up to 99 readings and calculates average — ideal for multi-point measuring over large areas
  • 1 year warranty

More About this Item

Use this gloss meter to evaluate the gloss of any coated surface, check paints or inks, inspect print materials, and more! Using an infrared source that emits a beam of light at an angle to the surface, a sensor measures the reflected light.

Features a 3-1/2-digit LCD and built-in mempry with lithium battery backup. Note: Not recommended for polished metals.
What's included:
soft carrying case, lens cloth, and one 9 V battery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat