Horiba 375152 Gloss Meter

Representative image only.
Horiba Mfr # 3014035117 – Item # EW-59600-05
Gloss measurements at an affordable price!
  • One-touch calibration—calibration surface is built-into protective cap
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 100 gloss units
  • Resolution1 gloss unit
  • Measuring Area0.25\" x 0.125\" oval (6 mm x 3 mm)
  • Display3-digit LCD
  • PowerFour AAA batteries (included)
  • Depth (in)5.5
  • Width (in)3
  • Height (in)0.9375
  • Depth (cm)14
  • Width (cm)7.6
  • Height (cm)2.4
  • DescriptionStandard Digital Gloss Meter, 20 or 60 Degree, 1.0 GU Resolution
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • One-touch calibration—calibration surface is built-into protective cap
  • 1 year warranty

More About this Item

Use this gloss meter to evaluate the gloss of any coated surface, check paints or inks, inspect print materials, and more! Using an infrared source that emits a beam of light at an angle to the surface, a sensor measures the reflected light.

Features a 3-digit LCD and is switch selectable for a standard 60° measurement angle or a 20° angle for measuring high-gloss surfaces. Sensor is separate from meter for measuring hard-to-reach surfaces. Note: Not recommended for polished metals.
What's included:
1-ft (30.5 cm) coiled connection cable and four 1.5 V AAA batteries.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat