Horiba Laqua EC-1100 Benchtop Conductivity/Resistivity/Salinity/TDS Meter

Representative image only.
Horiba Mfr # 3200647411 – Item # EW-58702-10
Intuitive touch-screen operation makes it easy to navigate
  • On-screen support for setup, maintenance, and troubleshooting
  • Auto hold function for calibration and measurement
  • Up to 2000 GLP/GMP data sets
  • USB PC communication and USB memory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • CalibrationUp to 4 points
  • Conductivity Accuracy± 0.6% FS
  • Max Temperature (° C)130
  • Max Temperature (° F)266
  • InterfaceUSB
  • Length (cm)17
  • Width (cm)17.4
  • Height (cm)7.3026
  • Width (in)6 7/8
  • Length (in)6 3/4
  • Height (in)2 7/8
  • DescriptionBenchtop Conductivity/Resistivity/Salinity/TDS Meter
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • On-screen support for setup, maintenance, and troubleshooting
  • Auto hold function for calibration and measurement
  • Up to 2000 GLP/GMP data sets
  • USB PC communication and USB memory
  • 1 year warranty

More About this Item

The Laqua F-70 series of pH/Ion, Conductivity and pH/Conductivity meters are designed for simple, intuitive operation. These meters offer autocalibration, one-button measurement function, and easy-to-use touch-screen operation. Simply slide your finger across the screen to switch displays. The meter''s prompts provide support for meter setup, maintenance information, and troubleshooting tips to guide you through trouble-free operation.
Large color LCD displays measurement value and temperature. Units also feature Auto-hold to ensure stable readings. USB PC communication and USB memory for easy download of GLP/GMP data sets.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat