Huber CC-905 Refrigerated Heating Circulator Bath, 460 VAC, 60Hz

Representative image only.
Huber Mfr # 2027.0003.01 – Item # EW-12751-93
No more hard-to-follow instructions—icon-driven menu is intuitive and easy!
  • Color-coded menu categories simplify workflow
  • Favorites menu provides quick access to frequently used options
  • Software wizards guide you through setup to ensure correct settings
  • Large 5.7" (14.5 cm) color TFT touchscreen display is user friendly
  • USB port allows connection with devices
  • Cooling capacity at 20°C is 2000 W Bath capacity is 26 L Electrical requirement is 460 VAC, 60 Hz Air-cooled machine
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)26
  • Max Temperature (° C)200
  • Min Temperature (° C)-90
  • Temperature Stability (° C)±0.02
  • Cooling Capacity At -20° C (watts)1900
  • Cooling Capacity At 0° C (watts)2000
  • Cooling Capacity At 20° C (watts)2000
  • Pump TypePressure/Suction
  • RefrigerantCFC and HCFC-free R507
  • Max Flow Rate (L/min)25
  • Max Pump Pressure (PSI)10.15
  • Max Pump Pressure (mbar)700
  • Width (in)23 5/8
  • Height (in)44 23/32
  • Depth (in)27 51/64
  • Width (cm)60
  • Height (cm)113.6
  • Depth (cm)70.6
  • Working Area Depth (in)7 7/8
  • Bath Opening Width (in)10 15/64
  • Bath Opening Length (in)10 15/64
  • Heater Wattage (watts)3000
  • Temperature Control5.7\" Touchscreen
  • Temperature SensorPt100
  • Pressure Pump Max Head At 0 Flow (L/min)18.5
  • Pressure Pump Max Head At 0 Flow (PSI)5.8
  • InterfaceEthernet, USB and RS232
  • Display TypeTFT Touchscreen
  • Power (VAC)460
  • Power (Hz)60
  • DescriptionAir-cooled Refrigerated Heating Circulator Bath, 460 VAC, 60Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Color-coded menu categories simplify workflow
  • Favorites menu provides quick access to frequently used options
  • Software wizards guide you through setup to ensure correct settings
  • Large 5.7" (14.5 cm) color TFT touchscreen display is user friendly
  • USB port allows connection with devices
  • Cooling capacity at 20°C is 2000 W Bath capacity is 26 L Electrical requirement is 460 VAC, 60 Hz Air-cooled machine
  • 1 year warranty

More About this Item

These cooling heating circulators feature a modern controller with advanced functions for trouble-free setup. All important information and program parameters are accessible with a few keystrokes saving you valuable time. The large touchscreen display, color-coded menu, and setup wizard ensure fool-proof programming. Ethernet, USB, and RS-232 interfaces provide network, device, and PC connectivity for remote setup and monitoring.

Air- and water-cooled options, bath sizes from benchtop to floor standing, and a wide array of heating wattages and cooling capacities are available.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat